missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.

Brand:  Masterflex™ 96510-89

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12428560

  • £640.00 / 1 roll
Currently Unavailable: We have no information when this product will be available
View alternative products

Description

Description

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Meets USP Class VI criteria, and is FDA compliant
  • Optically inspected and factory tested
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
Specifications

Specifications

Pump Tubing
15.9 mm
300 cm
89
5/8 in.
20 psi
230°C
Autoclavable
Silicone (Platinum-Cured)
-50°C
0.03 to 19L/min.
8.2 m
610 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers