missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing
Choose this high performance tubing for applications involving pressure, suction lift, or viscous fluids. Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing is ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
£205.00 - £321.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PharMed BPT |
For Use With (Application) | For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples. |
Min. Operating Temperature (Metric) | -51°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11812613
|
Masterflex™
06508-15 |
15 |
£205.00
7.50m |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11802623
|
Masterflex™
06508-24 |
24 |
£281.00
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11812623
|
Masterflex™
06508-35 |
35 |
£310.00
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11822623
|
Masterflex™
06508-36 |
36 |
£321.00
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Description
Choose this high performance tubing for applications involving pressure, suction lift, or viscous fluids. Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing is ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Pump Tubing | |
PharMed BPT | |
-51°C | |
Opaque Beige | |
132°C |
Autoclavable | |
For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples. | |
1 Ea. | |
660 mm Hg |