missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT I/P™ Precision Pump Tubing

Product Code. 11876683
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11876683 73 Each
11866683 26 Each
11886683 82 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11876683 Supplier Masterflex™ Supplier No. 0650873
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this pump tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ PharMed™ BPT I/P™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.37 in.
Diameter (Metric) Inner 9.5 mm
Material PharMed BPT
Diameter (English) Outer 2.87 in.
Diameter (Metric) Outer 73 mm
Overall Length (English) 24.9 ft.
Overall Length (Metric) 760 cm
For Use With (Application) For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Ea.
Resistance Properties Acids, Alkalies
Tubing Size 73
Flow Rate 0.01 to 8 mL/min.
Hose Barb 3/8 in.
Color Opaque Beige
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.