missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharmaPure™ I/P™ Precision Pump Tubing
Description
Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability.
- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | PharmaPure |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | pharmaceutical, biotech and food applications |
| Min. Operating Temperature (Metric) | -51°C |
| Tubing Size | 26 |
| Flow Rate | 0.01 to 4L/min. |
| Height (Metric) | 8.8 m |
| Gas Permeability | Low |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?