missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharmaPure™ I/P™ Precision Pump Tubing

Product Code. 11816763
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11816763 82 Each
11896753 26 Each
11806763 73 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11816763 Supplier Masterflex™ Supplier No. 0643582
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ I/P™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.

Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability.
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Long life under pressure up to 60 psi (4 bar)
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria
  • FDA compliant
  • Pharmaceutical biotech, and food applications
  • Opaque off-white

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material PharmaPure
Overall Length (Metric) 760 cm
For Use With (Application) pharmaceutical, biotech and food applications
Min. Operating Temperature (Metric) -51°C
Tubing Size 82
Flow Rate 0.02 to 13L/min.
Height (Metric) 7 m
Gas Permeability Low
Color Opaque Off-white
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.