missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ I/P™ Precision Pump Tubing

Product Code. 11730509
Click to view available options
Tubing Size:
26
73
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11730509

Brand: Masterflex™ 9641273

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ Viton™ I/P™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift, and lower gas permeability than softer tubings.
Good chemical resistance
Resists corrosives, solvents and oils at elevated temperatures
Opaque white
Complies with FDA, ADCF
Optically inspected and factory tested

Specifikationer

Diameter (Metric) Inner 9.5 mm
Material Viton
Overall Length (Metric) 762 cm
For Use With (Application) food or laboratory applications
Min. Operating Temperature (Metric) -32°C
Packaging Quantity 1 Each
Resistance Properties Acids, Organic Solvents
Tubing Size 73
Flow Rate 0.01 to 8L/min.
Hose Barb 3/8 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 205°C
Product Type Pump Tubing
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.