missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ I/P™ High-Performance Precision Pump Tubing
Description
- Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
- General purpose lab tubing for applications requiring high performance and long life
- Thicker wall compared to Precision pump tubing
- Lot-to-lot consistency for superior accuracy and repeatability
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Very low protein binding
- Heat sealable, weldable
- Better resistance to pH fluctuation
- Complies with USP Class VI, EP, REACH, RoHS, ADCF
- Economical
- Opaque White
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12.7 mm |
| Material | C-Flex |
| Overall Length (Metric) | 300 cm |
| For Use With (Application) | For general-purpose lab uses requiring high performance and long life |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 88 |
| Flow Rate | 0.02 to 17L/min. |
| Hose Barb | 1/2 in. |
| Height (Metric) | 8.8 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?