missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ L/S™ Precision Pump Tubing

Product Code. 11760469
Change view
Click to view available options
Tubing Size:
17
18
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11760469 18 Each
11750469 17 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11760469 Supplier Masterflex™ Supplier No. 9641218
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve top performance from your Masterflex™ L/S™ pump heads with this precision-extruded tubing. Masterflex™ Viton™ L/S™ Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.

Tubing is manufactured to tight tolerances that match our L/S pump heads—ensures accurate flow rates and a long tubing life.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Opaque black
  • Complies with FDA, ADCF

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 7.9 mm
Material Viton
Overall Length (Metric) 762 cm
For Use With (Application) food or laboratory applications
Min. Operating Temperature (Metric) -32°C
Tubing Size 18
Flow Rate 3.8 to 2300mL/min.
Hose Barb 3/8in.
Height (Metric) 6.7 m
Color Opaque Black
Maximum Pressure 15 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 205°C
Product Type Pump Tubing
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.