missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Viton™ L/S™ Precision Pump Tubing
Description
Tubing is manufactured to tight tolerances that match our L/S pump heads—ensures accurate flow rates and a long tubing life.
- Good chemical resistance
- Resists corrosives, solvents and oils at elevated temperatures
- Opaque black
- Complies with FDA, ADCF
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Viton |
| Overall Length (Metric) | 750 cm |
| For Use With (Application) | food or laboratory applications |
| Min. Operating Temperature (Metric) | -32°C |
| Tubing Size | 17 |
| Flow Rate | 2.8 to 1700mL/min. |
| Hose Barb | 1/4in. |
| Height (Metric) | 6.7 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?