missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone

Product Code. 11721189
Change view
Click to view available options
Tubing Size:
35
88
89
Unit Size:
1 roll
3ft
7.5m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11721189 35 7.5m
15160413 88 3ft
12428560 89 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11721189 Supplier Masterflex™ Supplier No. 9651070

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Meets USP Class VI criteria, and is FDA compliant
  • Optically inspected and factory tested
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 9.5 mm
Material Platinum-cured Silicone
Overall Length (Metric) 300 cm
Min. Operating Temperature (Metric) -50°C
Tubing Size 35
Flow Rate 3.8 to 2300mL/min.
Hose Barb 3/8 in.
Height (Metric) 8.8 m
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.