Learn More
Masterflex™ Norprene™ Food I/P™ Precision Pump Tubing
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food I/P™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.
Brand: Masterflex™ 06402-82
Code : 50
Additional Details : Weight : 0.80000kg
Description
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food I/P™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.
Precision Pump Tubing is custom extruded to fit Masterflex™ Pumps. Offers lot-to-lot consistency for superior accuracy and repeatability.- Heat, ozone and UV light resistant
- Non-aging and non-oxidizing
- Superior acid and alkali resistance
- Complies with FDA, 3A, NSF, REACH, RoHS
- Opaque beige
Specifications
Pump Tubing | |
12.7 mm | |
1520 cm | |
-51°C | |
82 | |
1/2 in. | |
Opaque Beige | |
510 mm |
Autoclavable | |
Norprene | |
food, dairy and beverage industries | |
Acids | |
0.02 to 13L/min. | |
7.0 m | |
20 psi | |
135°C |