missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing

Product Code. 11806694
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11806694 13 Each
11826694 14 Each
11715108 25 Each
11821435 16 Each
11841435 17 Each
11851435 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11806694 Supplier Masterflex™ Supplier No. 0640213
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.

  • Custom extruded to fit Masterflex™ Pumps
  • Heat, ozone and UV light resistant
  • Non-aging and non-oxidizing
  • Superior acid and alkali resistance
  • Complies with FDA, 3A, NSF, REACH, RoHS
  • Opaque beige

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.031 in.
Diameter (Metric) Inner 0.8 mm
Material Silicone
Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 13 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 1500 cm
For Use With (Application) Ideal for the food, dairy and beverage industries
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Tubing Size 13
Flow Rate 0.06 to 36mL/min.
Hose Barb 1/16 in.
Height (Metric) 8.8 m
Color Opaque Beige
Maximum Pressure 20 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Norprene Food Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.