missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ Precision Pump Tubing
Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.
£89.50 - £142.00
Specifications
Product Type | Masterflex Norprene Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (Metric) | 1520 cm |
For Use With (Application) | For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11775138
|
Masterflex™
06404-13 |
13 |
£123.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11785138
|
Masterflex™
06404-14 |
14 |
£89.50
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
11795138
|
Masterflex™
06404-16 |
16 |
£103.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
11715148
|
Masterflex™
06404-17 |
17 |
£115.00
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
11725148
|
Masterflex™
06404-18 |
18 |
£142.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11705108
|
Masterflex™
06404-25 |
25 |
£101.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.
- Custom extruded to fit Masterflex™ Pumps
- Engineered for long life in peristaltic pump applications
- Offers lot-to-lot consistency for superior accuracy and repeatability
- Nonconductive and heat-sealable
- Non-aging, non-oxidizing, with superior acid and alkali resistance
- Opaque black
- Complies with NSF, REACH, RoHS
- Up to 10,000 hours of tubing life
Specifications
Masterflex Norprene Tubing | |
Silicone | |
For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
Acids, Alkalies | |
132°C |
Autoclavable | |
1520 cm | |
-51°C | |
Opaque Black |