Learn More
Masterflex™ Norprene™ L/S™ Precision Pump Tubing
Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.
Brand: Masterflex™ 06404-18
Code : XX
Additional Details : Weight : 0.90000kg
Description
Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.
- Custom extruded to fit Masterflex™ Pumps
- Engineered for long life in peristaltic pump applications
- Offers lot-to-lot consistency for superior accuracy and repeatability
- Nonconductive and heat-sealable
- Non-aging, non-oxidizing, with superior acid and alkali resistance
- Opaque black
- Complies with NSF, REACH, RoHS
- Up to 10,000 hours of tubing life
Specifications
Masterflex Norprene Tubing | |
0.31 in. | |
Silicone | |
18 mm | |
1520 cm | |
-51°C | |
18 | |
3/8 in. | |
Opaque Black | |
510 mm |
Autoclavable | |
7.9 mm | |
0.7 in. | |
49.8 ft. | |
For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance | |
Acids, Alkalies | |
3.8 to 2300mL/min. | |
6.7 m | |
15 psi | |
132°C |