missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ L/S™ Precision Pump Tubing

Product Code. 11715148
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11715148 17 Each
11775138 13 Each
11785138 14 Each
11795138 16 Each
11725148 18 Each
11705108 25 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11715148 Supplier Masterflex™ Supplier No. 0640417
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.

  • Custom extruded to fit Masterflex™ Pumps
  • Engineered for long life in peristaltic pump applications
  • Offers lot-to-lot consistency for superior accuracy and repeatability
  • Nonconductive and heat-sealable
  • Non-aging, non-oxidizing, with superior acid and alkali resistance
  • Opaque black
  • Complies with NSF, REACH, RoHS
  • Up to 10,000 hours of tubing life

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Silicone
Overall Length (Metric) 1520 cm
For Use With (Application) For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Tubing Size 17
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Height (Metric) 6.7 m
Color Opaque Black
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 132°C
Product Type Norprene Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.