missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X

Product Code. 15590642
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 17
Unit Size:
15m
7.5m
Each
This item is not returnable. View return policy

Product Code. 15590642

Brand: Masterflex™ 0641814

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ Precision Pump Tubing is designed specifically for handling food products

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Food and beverage processing or dispensing
  • Characteristics: Nonwetting, odorless, tasteless, non-toxic, transparent
  • Specifications

    Autoclavable Autoclavable
    Diameter (English) Inner 0.063 in.
    Diameter (Metric) Inner 1.6 mm
    Material Tygon E-Food (B-44-4X)
    Overall Length (English) 50 ft.
    Overall Length (Metric) 15.2 m
    For Use With (Application) Food and beverage processing or dispensing
    Tubing Size L/S 14
    Flow Rate Max 130 mL/min
    Hose Barb 1/16 in.
    Color Transparent
    Product Type Peristaltic Tubing
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.