missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 17
Unit Size:
15m
7.5m
Each
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.031 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | Tygon E-Food (B-44-4X) |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| For Use With (Application) | Food and beverage processing or dispensing |
| Tubing Size | L/S 13 |
| Flow Rate | Max 36 mL/min |
| Hose Barb | 1/16 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction