missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing

Product Code. 11749809
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11749809 73 Each
11739809 26 Each
11759809 82 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11749809 Supplier Masterflex™ Supplier No. 9641973
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ I/P™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Tubing is custom extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 9.5 mm
Material Puri-Flex
Overall Length (Metric) 760 cm
For Use With (Application) cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 73
Flow Rate 0.01 to 8L/min.
Hose Barb 3/8in.
Height (Metric) 8.3 m
Gas Permeability Low
Color Translucent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.