missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™
Click to view available options
Tubing Size:
I/P 70
I/P 88
I/P 89
Unit Size:
Each
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Puri-Flex |
| Overall Length (English) | 10 ft. |
| Overall Length (Metric) | 3 m |
| For Use With (Application) | Masterflex pumps |
| Tubing Size | I/P 88 |
| Flow Rate | Max 17,000 mL/min |
| Hose Barb | 1/2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction