missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for industrial applications that require flow rates up to 17 LPM (4.5 GPM).
Precision pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates.
- Formulation: Tygon™ 3350 silicone, platinum-cured
- Pharmaceutical, cosmetic, research, and auto-analysis applications
- Ultra-smooth; minimizes bacterial growth
- Good for mild to medium concentration bases, salts, and alcohols
- Odorless, tasteless, and nontoxic
- Transparent
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Lower absorption; excellent biocompatibility
- Very low extractable and weather, ozone, corona, radiation resistance
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Silicone |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | Pharmaceutical, cosmetic, research and auto-analysis applications |
| Min. Operating Temperature (Metric) | -59°C |
| Resistance Properties | Acids |
| Tubing Size | 26 |
| Flow Rate | 0.01 to 4mL/min. |
| Hose Barb | 1/4 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?