missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing

Product Code. 11701019
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11701019 73 Each
11791009 26 Each
11711019 82 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11701019 Supplier Masterflex™ Supplier No. 9642073

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for industrial applications that require flow rates up to 17 LPM (4.5 GPM).

Precision pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates.
  • Formulation: Tygon™ 3350 silicone, platinum-cured
  • Pharmaceutical, cosmetic, research, and auto-analysis applications
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salts, and alcohols
  • Odorless, tasteless, and nontoxic
  • Transparent
  • Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
  • Lower absorption; excellent biocompatibility
  • Very low extractable and weather, ozone, corona, radiation resistance

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 9.5 mm
Material Platinum-cured Silicone
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, cosmetic, research and auto-analysis applications
Min. Operating Temperature (Metric) -59°C
Resistance Properties Acids
Tubing Size 73
Flow Rate 0.01 to 8L/min.
Hose Barb 3/8 in.
Height (Metric) 8.8 m
Color Transparent
Maximum Pressure 20 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.