missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Requires no tools for quick and easy installation
- Temperature range from −53° to +65°C
- Very good chemical resistance
- Sterilize by ethylene oxide only
- A variety of shapes and sizes available
- 10/pack
Specifications
Specifications
| Material | HDPE |
| For Use With | 0.125 in. Tubing I.D. |
| Min. Operating Temperature (Metric) | -53°C |
| Packaging Quantity | 10 Pack |
| Shape | Y |
| Includes | ETO sterilization |
| Max. Operating Temperature (Metric) | 65°C |
| Product Type | Barbed Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?