missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ HDPE Barbed Fitting

Product Code. 11726158
Change view
Click to view available options
For Use With:
0.0625 in. Tubing I.D.
0.125 in. Tubing I.D.
0.1875 in. Tubing I.D.
0.25 in. Tubing I.D.
0.375 in. Tubing I.D.
0.5 in. Tubing I.D.
Shape:
Straight
T-shape
Y
Unit Size:
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Shape unitSize
11726158 0.1875 in. Tubing I.D. Straight Pack of 10
12334598 0.125 in. Tubing I.D. Straight Pack of 10
12354598 0.25 in. Tubing I.D. Straight Pack of 10
12364598 0.375 in. Tubing I.D. Straight Pack of 10
12314588 0.25 in. Tubing I.D. T-shape Pack of 10
12334588 0.5 in. Tubing I.D. T-shape Pack of 10
12374588 0.0625 in. Tubing I.D. Y Pack of 10
12384588 0.125 in. Tubing I.D. Y Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11726158 Supplier Masterflex™ Supplier No. 3061509
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure a tight seal every time with Masterflex fittings. Designed to tight tolerances, these fittings match perfectly to your tubing to ensure smooth flow and a proper fit.

  • Requires no tools for quick and easy installation
  • Temperature range from −53° to +65°C
  • Very good chemical resistance
  • Sterilize by ethylene oxide only
  • A variety of shapes and sizes available
  • 10/pack

Specifications

Material HDPE
For Use With 0.1875 in. Tubing I.D.
Min. Operating Temperature (Metric) -53°C
Packaging Quantity 10 Pack
Shape Straight
Includes ETO sterilization
Max. Operating Temperature (Metric) 65°C
Product Type Barbed Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.