missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ E/S™ Composite Sampler

Product Code. 11896292 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11896292 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11896292 Supplier Masterflex™ Supplier No. 0758000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Masterflex L/S™ Easy-Load™ pump head; 2 3/8 gal. (9L) HDPE carboy; 12VDC rechargeable battery; 115/230VAC power converter/battery charger with 12 ft. (3.7m) cable, quick-disconnect fittings for inlet and outlet connections; and 25 ft. (7.6m) of L/S 24 peroxide-cured silicone tubing, and instruction manual.

Programmable for remote control operation

Sampler lifts water, slurries, and liquid waste up to 25 ft. (7.6m) and logs 300 sampling events. Collects a 2 3/8 gal. (9L) sample while running unattended. Sample size, start/stop, and standby functions can be programmed for remote-control operation—standby delays sampling up to 99 hours and 99 minutes.

  • Six preset sampling programs, or five programs for custom applications
  • Inline sensors ensure volume accuracy and prevent overfilling; reversible-flow function purges tubing
  • Adjustable back-lit LCD and illuminated key pad
  • High-visibility yellow polyethylene housing, sampler can float for 30 minutes if dropped in water
  • Program operation to meet EPA sampling requirements

Order Info

Built-in 12VDC battery (three hours) or 115 or 230VAC operation. Dimensions: 11L x 13 1/2W x 17 1/2 in.H (27.9 x 34.3 x 44.5cm). Weight: 24 lb. (10.9kg).

Compliance

ISO 9001 certified. UL, cUL, CE-listed power supply; IP56 rated. Meets EPA requirements.

Specifications

Product Type Composite Sampler
Material Polyethylene
Includes Masterflex L/S™ Easy-Load™ pump head, 9L HDPE carboy, 12VDC rechargeable battery, 115/230VAC power converter/battery charger with 12 ft. cable, quick-disconnect fittings for inlet and outlet connections
Closure Material Silicone
Capacity (English) 304.3 oz.
Capacity (Metric) 9 L
Color Yellow
Certifications/Compliance ISO 9001:2000, CE, IP54 rated, UL, cUL, EPA
Weight (English) 24 lb.
Weight (Metric) 10.9 kg
Dimensions (L x W x H) 11 x 13.5 x 17.5 in. (27.9 x 34.3 x 44.5 cm)
Height (English) 17.5 in.
Height (Metric) 44.5 cm
Length (English) 11 in.
Length (Metric) 27.9 cm
Width (English) 13.5 in.
Width (Metric) 34.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.