missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Chem-Durance™ Bio I/P™ Precision Pump Tubing

Product Code. 11846953
Change view
Click to view available options
Tubing Size:
26
73
82
Diameter (Metric) Inner:
6.4 mm
9.5 mm
12.7 mm
Flow Rate:
13000 mL/min
4000 mL/min
8000 mL/min
Unit Size:
15m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Diameter (Metric) Inner Flow Rate unitSize
11846953 73 9.5 mm 8000 mL/min Each
15482475 26 6.4 mm 4000 mL/min 15m
11856953 82 12.7 mm 13000 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11846953 Supplier Masterflex™ Supplier No. 0644273
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enhanced pumping life and durability, especially under pressure.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Performs in a wide range of chemical applications, limiting the number of tubing formulations needed to keep on hand.
  • The plasticizer-free, smooth-bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids.
  • Ideal for laboratory, pharmaceutical processing, and biotech applications, this tubing complies with USP class VI and FDA standards.

Specifications

Certifications/Compliance FDA; Non-DEHP; USP; Non-Phthalate; RoHS
Autoclavable Autoclavable
Diameter (English) Inner 0.374 in.
Diameter (Metric) Inner 9.5 mm
Material Chem-Durance Bio
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
For Use With I/P Pump Series
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 50 ft./Pk.
Tubing Size 73
Flow Rate 8000 mL/min
Hose Barb 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 40 psi, 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (English) 104°F
Max. Operating Temperature (Metric) 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.