missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Chem-Durance™ Bio L/S™ High-Performance Precision Pump Tubing
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
Description
- For applications involving pressure, suction lift, viscous fluids or long tubing life
- Thicker wall compared to precision pump tubing
- Performs in a wide range of chemical applications limiting the number of tubing formulations you need to keep on hand
- Low spallation maintains purity of fluid
- Flexible outer jacket acts as an insulating layer to absorb and dissipate heat from the rollers and extending the life of the tubing
- Plasticizer-free, smooth bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids Complies with USP Class VI, FDA, REACH, RoHS
- Excellent chemical compatibility and biocompatibility
- Excellent pump life and durability under pressure
- Excellent chemical resistance and long pumping life
- Meets USP Class VI requirements
Specifications
Specifications
| Certifications/Compliance | Non-Phthalate; RoHS; FDA; Non-DEHP; USP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Chem-Durance Bio |
| Overall Length (Metric) | 15.2 m |
| For Use With (Application) | Laboratory, Pharmaceutical Processing and Biotech Applications |
| Min. Operating Temperature (Metric) | 0°C |
| Resistance Properties | Excellent chemical resistance, excellent life and durability under pressure |
| Tubing Size | 24 |
| Flow Rate | 1800 mL/min |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction