missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ I/P™ Precision Pump Tubing

Product Code. 11755029
Change view
Click to view available options
Tubing Size:
26
73
82
Maximum Pressure:
20 psi
40 psi
Flow Rate:
0.01 to 4L/min.
0.01 to 8L/min.
0.02 to 13L/min.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Maximum Pressure Flow Rate unitSize
11755029 26 40 psi 0.01 to 4L/min. Each
11795148 73 40 psi 0.01 to 8L/min. Each
11847893 82 20 psi 0.02 to 13L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11755029 Supplier Masterflex™ Supplier No. 0642426
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal Masterflex™ pump performance with C-Flex™ Tubing. Masterflex™ C-Flex™ I/P™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.

  • Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
  • Ideal general purpose lab tubing for applications requiring high performance and long life
  • Custom extruded to fit Masterflex™ pumps
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material C-Flex
Overall Length (Metric) 760 cm
For Use With (Application) general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
Tubing Size 26
Flow Rate 0.01 to 4L/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.