missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ BioPharm Plus™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.
£457.00 - £1150.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone (Platinum-Cured) |
Overall Length (Metric) | 300 cm |
Min. Operating Temperature (Metric) | -59°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11817533
|
Masterflex™
96441-70 |
70 |
£457.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11807533
|
Masterflex™
96441-88 |
88 |
£860.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11897523
|
Masterflex™
96441-89 |
89 |
£1150.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.- Good chemical resistance
- Resists corrosives, solvents and oils at elevated temperatures
- Meets USP Class VI criteria, and is FDA compliant
- Optically inspected and factory tested
- Nontoxic and nonhemolytic with excellent biocompatibility
- Long pumping life; pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
Specifications
Pump Tubing | |
Silicone (Platinum-Cured) | |
-59°C | |
232°C |
Autoclavable | |
300 cm | |
Organic Solvents |