missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.
Brand: Greiner Bio-One 780271
Additional Details : Weight : 1.00000kg
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
Service Plan
No
Specifications
Standard | |
8 x 12 | |
Non Binding | |
Polypropylene | |
0.1 to 2.0 mL | |
2 mL | |
Yes | |
50 | |
Yes | |
Clear |
Without Lid | |
Not Autoclavable | |
Clear | |
96 | |
Sterile | |
Square, Conical Bottom (V-well) | |
4800 x g (swinging bucket rotor) | |
1 | |
-196°C to +121°C |