missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER-80H Model Refractometer

Product Code. 10094104
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
10094104 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10094104 Supplier Atago™ Supplier No. 2364
  • ONLINE EXCLUSIVE PRICE
    £169.00
    £150.89 / Pack of 1
    Save £18.11
    10% Off
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Refractometer
Scale Range 30 to 80 Brix
Model MASTER-80H
Accuracy ±0.5% Brix at 10 to 40°C
Repeatability ±0.25% Brix
Scale Type Brix
For Use With (Application) Measuring jam, marmalade candies
IP Rating IP65
Weight (Metric) 130 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.