missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER–50H Refractometer

Product Code. 11486138
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
11486138 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11486138 Supplier Atago™ Supplier No. 2354

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easy-to-read, easy-to-hold, and smooth-sampling refractometer. Atago™ MASTER–50H Refractometer is a heat-resistant model.

  • High temperature model
  • Corrosion-resistant tempered glass prism
  • Easy disposal of sample from the edge
  • Textured grip
  • Well balanced
  • Streamlined body
  • Easily cleaned with running water
  • Convenient storage case
  • Automatic sample distribution
  • Sample size: 2-3 drops
  • Automatic temperature compensation

Specifications

Type Refractometer
Scale Range 0 to 50 Brix
Model MASTER–50H
Accuracy 0.5%
Repeatability 0.25%
Scale Type Brix
Weight (Metric) 130 g
Dimensions (L x W x H) 16.8 x 3.2 x 3.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.