missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atago™ MASTER-10M Model Refractometer
Description
- Metal construction
- Ideal for use with the water resistance is not a priority and the temperature compensation will be carried out manually
Specifications
Specifications
| Type | Refractometer |
| Scale Range | 0 to 10 Brix |
| Model | MASTER-10M |
| Accuracy | ±0.2% Brix |
| Repeatability | ±0.1% Brix |
| Scale Type | Brix |
| For Use With (Application) | Measurements of low concentration fruit juices, cutting oil |
| Weight (Metric) | 155 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?