missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing Marprene Process Tubing

Product Code. 17817943
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
5m
Each
This item is not returnable. View return policy

Product Code. 17817943

Brand: Watson-Marlow Tubing 902.0024.J16

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Marprene Process Tubing is made from a long life thermoplastic elastomer with resistance to a wide range of chemicals.

  • Marprene is a long life thermoplastic elastomer with resistance to a wide range of chemicals.
  • It lasts at least 10 times as long as tubing in other materials.
  • Long-life tubing means stoppages for a tube change are rare events, easily fitted in with general maintenance.
  • Marprene has wide chemical compatibility, and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
  • Marprene is beige and opaque to visible and ultraviolet light, with low permeability to oxygen, carbon dioxide and nitrogen.
  • It meets USDA standards for food handling.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.09 in.
Diameter (Metric) Inner 2.4 mm
Material TPE
Overall Length (English) 16 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
Color Beige
Hardness 62 to 68 (Shore A)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Process Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.