missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Marathon 11.5mm I.D. Septa in Glass Jar

Product Code. 15214543 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
11.5 mm
Unit Size:
Each
Product Code. Diameter (Metric) Inner unitSize
15214543 11.5 mm Each
1 options
This item is not returnable. View return policy

Product Code. 15214543

Brand: Thermo Scientific™ 313P3230

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use low bleed, robust BTO Septa for demanding GC-MS applications.

TRUSTED_SUSTAINABILITY

Specifications

Type Low Coring Silicone
For Use With (Equipment) Trace and Focus GC Instruments
Material Silicone
Diameter (Metric) Inner 11.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.