missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Utility Knife

Product Code. 16423639
Change view
Click to view available options
Color:
Black/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16423639 Black/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16423639 Supplier Slice™ Supplier No. 10550
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable utility cutter features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: 5-position
  • Durable glass-filled nylon handle
  • Compatible blades: Slice™ 10526, 10528
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Ambidextrous design
  • Lanyard hole keeps tool handy
  • No-tool blade change
  • Fewer blade changes = fewer injuries
  • Offers two cutting depths

Specifications

Handle Type 5-position
Product Type Box Cutter, Utility Knife
Length (English) 6.06 in.
Length (Metric) 154 mm
Material GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 2.35 oz.
Weight (Metric) 66.5 g
Width (English) 1.41 in.
Width (Metric) 35.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.