missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer Manual ESR Tubes
Description
- Designed for ESR (erythrocyte sedimentation rate) determination.
- Should be gently inverted 180° and back 8-10 times.
- Contains sodium citrate.
Specifications
Specifications
| Additive | Sodium Citrate (0.105M) |
| Material | Glass |
| Closure Type | Traditional Cap |
| Capacity (Metric) | 5 mL |
| Closure Color | Black |
| Tube Size | 10.25 x 120 mm |
| For Use With (Application) | Venous blood sampling, ESR |
| Label Type | Paper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?