missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Box Cutter

Product Code. 16403609
Change view
Click to view available options
Color:
Black/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16403609 Black/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16403609 Supplier Slice™ Supplier No. 10400
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Features a finger-friendly™ safety blade made from advanced ceramic

  • Handle type: 3-position
  • Distinctive protective ergo J-hook handle
  • Compatible blades: 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double-sided, round-tip safety blade
  • Ambidextrous design
  • Red Dot Design Award winner
  • Blade extends to two different cutting depths

Specifications

Handle Type 3-position
Product Type Box Cutter
Length (English) 6.69 in.
Length (Metric) 170 mm
Material TPEE, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety cutting
Includes 1 double-sided, round-tip safety blade
No. per Pack 1 Ea.
Weight (English) 3.54 oz.
Weight (Metric) 100.3 g
Width (English) 3.4 in.
Width (Metric) 86.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.