missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Silicone

Product Code. 16212252
Click to view available options
Tubing Size:
0.63mm
0.76mm
0.88mm
1.02mm
1.14mm
1.42mm
1.52mm
1.65mm
1.85mm
2.05mm
2.79mm
Diameter (Metric) Inner:
0.63 mm
0.76 mm
0.88 mm
1.02 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.79 mm
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Orange
Orange/White
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 16212252

Brand: Watson-Marlow 983.0205.000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 8/100 in.
Diameter (Metric) Inner 2.05 mm
Material Silicone
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 400DM2 and 400DM3 pump heads and multichannel cartridge
Tubing Size 2.05mm
Flow Rate 0.47 to 33 (four roller pump), 0.34 to 24 (eight roller pump)mL/min.
Color Purple/Purple
Product Type Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.