missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mammoet M2001 XD Safety Shoes
Click to view available options
Size:
37
38
39
40
41
42
43
44
45
46
47
48
49
Unit Size:
1 pair
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Duo Heat Resistant Outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Heat and cold insulated
- Sanitized
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Closure Type | Laces |
| Color | Black |
| Design | Mammoet M2001 XD |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Oiled Nubuck |
| Size | 37 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction