missing translation for 'onlineSavingsMsg'
Learn More

Idex Male-Threaded Nuts

Product Code. 12917629
Click to view available options
For Use With (Equipment):
1/16 in. O.D. Tubing
1/32 in. or 1/16 in. OD Tubing
1/8 in. O.D. Tubing
Length (English):
0.4 in.
0.87 in.
Material:
PEEK
Stainless Steel
Width (English):
0.25 in.
0.365 in.
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12917629

Brand: Idex 0202180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine with Super Flangeless™ ferrule for a high pressure holding flat-bottom fitting assembly

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration

Specifications

Type Nut
Color Natural
Diameter (English) Outside 0.25 in.
Length (English) 0.87 in.
Width (English) 0.365 in.
For Use With (Equipment) 1/8 in. O.D. Tubing
Material PEEK
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.