missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Male Connections; for Plate Mounting with Hose Nozzle
Shop All Bürkle Products
Click to view available options
Tubing Size:
8 mm
9.5 mm
Unit Size:
Each
Description
- Fast and safe connection for liquids, gases, compressed air and vacuum.
- Ideal for connecting and separating hoses, machines, apparatus, and containers.
- Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
- Available in two different materials: POM (Polyoxymethylene) and PP (Polypropylene).
- Available with a hose nozzle, hose screw joint, thread connector or as a built-in component for control panels, with or without stop-valve
- The secure O-ring guarantees leakproof seal.
- All the couplings (female connections) and nipples (male connections) within the same flow range are interconnecting.
- Spring/lock: Stainless steel V4A
Specifications
Specifications
| Material | POM |
| Overall Length (Metric) | 49 mm |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 9.5 mm |
| Weight (Metric) | 0.0105 kg |
| Includes | Valve |
| Color | White |
| Max. Operating Temperature (Metric) | 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction