missing translation for 'onlineSavingsMsg'
Learn More

3M™ Maintenance Sorbent Mini-Boom

Product Code. p-7213724
Click to view available options
Length (Metric):
240 cm
370 cm
Unit Size:
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 17138600

Brand: 3M™ 7000051876

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be placed around the base of equipment to help contain fluids that may leak or spill, preventing spread to adjacent work areas.

  • Place around equipment to contain spills and prevent leaks from spreading to adjacent work areas
  • For use on most non-aggressive liquids
  • Promotes a cleaner, safer working environment
  • Very easy to use and to retrieve
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Capacity (English) 11.89 gal.
Type Sorbent Mini Boom
Model M-M1002
Packaging Quantity 6/Pk.
Dimensions (L x W) 240 x 7.6 cm
Length (Metric) 240 cm
Width (Metric) 7.6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.