missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Trinocular Microscope
The trinocular version of the Magnum series with a choice of objectives types and LED illumination if preferred.
Brand: Medline Scientific™ 2721.0000M
Code : 46
Additional Details : Weight : 11.00000kg
Description
- Trinocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Available with either semi-planachromatic, planachromatic or phase contrast objectives
- Brightfield Abbe condenser, NA 0.90 – NA 1.25 (oil)
Specifications
Brightfield Abbe - NA 0.90 - NA 1.25 (oil) | |
WF10X/20 mm | |
Halogen | |
Trinocular Biological Microscope | |
Quintuple reversed and revolving with click stop | |
220/240 V 50/60 Hz | |
50/60 Hz |
Iris | |
Trinocular, Optical, with Vertical Photo/Video Port | |
Semi Plan Achromatic | |
Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. | |
10 kg | |
220/240 V |