missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Magnetic Stirring Bar

Molded with an outer layer of chemically inert PTFE for durability and non-reactivity. Buerkle™ Magnetic Stirring Bars feature a cylindrical shape and smooth surface for excellent mixing capability.

Brand:  Buerkle™ 8271-3006

Code : 03

Additional Details : Weight : 0.00300kg

 View more versions of this product

Product Code. 10143272

Quantity Price
1 £5.25 / Each
10 £3.84 / Each
Estimated Shipment: 10-02-2022

Add to basket


Description

Description

  • Opaque PTFE construction
  • High performance permanent magnets 
  • Long lifespan
  • Exceptional temperature resistance
  • Wide range of sizes
  • Stirring bars with diameters of 6 and 8mm can be used with Buerkle™ Fish-clip™ for extra gentle stirring
Specifications

Specifications

White
6 mm
30 mm
Cylindrical
Videos
SDS
Documents
Certificates
Special Offers

Special Offers