Learn More
Buerkle™ Magnetic Stirring Bar
Molded with an outer layer of chemically inert PTFE for durability and non-reactivity. Buerkle™ Magnetic Stirring Bars feature a cylindrical shape and smooth surface for excellent mixing capability.
Brand: Buerkle™ 8271-4008
3.40 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.03420kg
Description
- Opaque PTFE construction
- High performance permanent magnets
- Long lifespan
- Exceptional temperature resistance
- Wide range of sizes
- Stirring bars with diameters of 6 and 8mm can be used with Buerkle™ Fish-clip™ for extra gentle stirring
Specifications
8 mm | |
White | |
40 mm | |
Cylinder |