missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ HI-180L-2 Round Base Mini Stirrer
Click to view available options
Capacity:
1 L
Unit Size:
Each
Description
- Great value
- Compact and lightweight
- Speed sensing device coupled with a frequency voltage converter monitors speed and ensures optimum safety
- Stir bars included
- Nine colors available
- Resists accidental spills
- LED power light
Specifications
Specifications
| Speed | 100 to 1000 rpm |
| Top Plate Material | ABS |
| Capacity | 1 L |
| Voltage | 220/240 V |
| Diameter (English) | 5.4 in. |
| Diameter (Metric) | 137 mm |
| Height (English) | 2 in. |
| Height (Metric) | 51 mm |
| Color | Ivory |
| Includes | HI-731319 Magnetic Micro Stir Bar x 10 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction