missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Magnetic Stirrer Heads (G-MRK)
Click to view available options
Type:
Clamping System
Unit Size:
Each
Description
- Perfect combination of drive shaft with ball bearings, rotor and lower bearing made of PTFE/PEEK and a conductor made of borosilicate glass
- Requires little space due to compact construction
- No leakage or memory effects due to non-porous, welded rotor
- This rotor holds the stirrer shaft by means of three stud screws which are fixed in the counterbores of the stirrer shaft
- This provides optimum power transmission and a safe fixing
- The 6 mm square can be fixed into the stirrer coupling or into the agitator
Specifications
Specifications
| Diameter (Metric) | 8 mm |
| Height (Metric) | 148 mm |
| Type | Clamping System |
| Material | PTFE, PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction