missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnetic Stirrer
Click to view available options
Dimensions (L x W x H):
268 x 200 x 86 mm
Specifications
Specifications
| Voltage | 220/240 V |
| Wattage | 18 w |
| Dimensions (L x W) | 268 x 200 mm |
| Dimensions (L x W x H) | 268 x 200 x 86 mm |
| Height (Metric) | 86 mm |
| Length (Metric) | 268 mm |
| Width (Metric) | 200 mm |
| Electrical Requirements | 220 to 240V, 50/60Hz, 18w |
| Frequency | 50/60 Hz |
| Type | Magnetic Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction