missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Magnetic Stirrer
Shop All Cole-Parmer Products
Click to view available options
Capacity:
7 kg
Unit Size:
Each
Description
- Use our economical stirrer for all of your magnetic stirring applications from gentle agitating to vigorous churning.
- Unique U-shaped magnet holds stir bar tightly.
- Large, permanent drive magnet ensures positive coupling of drive to stir bar.
- Permanently lubricated, brushless drive motor provides long, trouble-free operation
Includes 6ft. cord with plug.
Specifications
Specifications
| Speed | 100 to 1500 rpm |
| Top Plate Material | Aluminum |
| Capacity | 7 kg |
| Wattage | 30 w |
| Length (Metric) | 25.4 cm |
| Top Plate Length (Metric) | 15.2 cm |
| Top Plate Width (Metric) | 15.2 cm |
| Width (Metric) | 16.5 cm |
| Amperage | 0.3 A |
| Frequency | 60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction