missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Magnetic Stir Bar, PTFE, 10/Pk., White
Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Length (Metric):
10 mm
20 mm
25 mm
28 mm
30 mm
35 mm
Unit Size:
Pack of 10
Description
- Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
- Encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
Specifications
Specifications
| Color | White |
| Description | Magnetic Stir Bar |
| For Use With (Application) | Stirring, Mixing |
| Length (English) | 0.4 in. |
| Temperature Range (Metric) | Max 250°C |
| Width (English) | 0.2 in. |
| Width (Metric) | 5 mm |
| Coating | PTFE |
| Diameter (Metric) | 5 mm |
| Length (Metric) | 10 mm |
| Show More |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto